Beli ampere meter analog di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Ampere Meter VIA CT/5A AC Analog (Amperemeter Panel)atribut:
- Class: 1.5
- GAE Analog Amperemeteratribut:
- Measuring Range (A): (Direct Connection) 0-10, 0-25, 0-40; (Connection with CT) .../5, .../1
- Accuracy class: 1.5
- Scale Design: Overload Scale I.e. Upper Scale Value = 2x The Measuring Range
- System: Moving Iron Strip Core System With Oil Dumping
- Frequency (Hz): 50-100
- Case and Frame Material: Thermoplastic (ABS V0) White
- Frame Size (mm): 96x96
- Internal Consumption (VA): 0.5
- LARKIN Analog AC Ampere Meter Via CT/5ADeskripsi:Tipe Indirect, HARUS menggunakan CT untuk pengukuran yang akuratDibuat dengan kehandalan kualitas internasionalatribut:
- Size: 96x96
- Class: 1.5
- CIC Ampere MeterDeskripsi:Analog Meter CIC- Produk analog meter CIC diproduksi sesuai standar IEC 51- Keakuratan dan kehandalan dijamin dengan pemakaian coil yang berkualitas- Casing terbuat dari ABS yang meredam api- Mengukur nilai efektif (True RMS) dari 0-500V- Range pengukuran : 0-60A (direct connection),.../5A (Via CT), dengan range arus primer 50-6000A- Sistem pengukuran : Moving Iron, Overscale 200% In
- Fort Ampere Meter Direct AC Analog (Alat Ukur Arus Listrik)atribut:
- Class: 2.5
- GAE VoltmeterDeskripsi:All Instruments comply with IEC 60051 for performance, accuracy and overloadsatribut:
- Scale (V): 0-500
- Measuring Range (V): Direct Connection 0..500
- Accuracy class: 1.5
- Frequency (Hz): 50/60
- Internal Consumption (VA): 2.5
- Frame Size (mm): 96x96
- Class: 1.5
- Scale Design: Upper Scale Value = 1.2 x The Measuring Range For …/100 V or …/110 V
- System: Moving Iron Strip Core System With Oil Dumping
- Fort Maximum Demand Meter VIA CT/5A Analogatribut:
- Class: 1.5
- Ampere Range (A): AC/DC 0-5
- Size (mm): 96x96
- CIC Volt MeterDeskripsi:Analog Meter CIC- Produk analog meter CIC diproduksi sesuai standar IEC 51- Keakuratan dan kehandalan dijamin dengan pemakaian coil yang berkualitas- Casing terbuat dari ABS yang meredam api- Mengukur nilai efektif (True RMS) dari 0-500V- Range pengukuran : 0-60A (direct connection),.../5A (Via CT), dengan range arus primer 50-6000A- Sistem pengukuran : Moving Iron, Overscale 200% In
- LARKIN Analog AC Ampere Meter DirectDeskripsi:Tipe Direct, tidak perlu menggunakan eksternal CT.atribut:
- Size: 96x96
- Class: 1.5
- SELEC Digital AC MeterDeskripsi:LCD Ampere Meter, 1Phase 2 Wire- With analog style bargraph Indication- For 1 phase 2 wire connection- For 3 phase with selector swicth connection- Input : 1F - 2wire
- GAE Current Transformer Window Type (CT/Trafo Arus)Deskripsi:A completely enclosed of current transformer most appropriate for use in low voltage switchboard plats and key components in measurement system. Current transformer are used to transformhigh primary currents to low measurement current for instrument such as ammeters and kWh meters.atribut:
- Case Color: Black
- Case Material: PC V0
- Class: CL 1.0
- Class of Insulation: E
- FS Size: 5
- Highest Voltage For Equipment Um (r.m.s.) (kV): 0.72
- Rated Dynamic Current (idyn) (lth): 2.5
- Rated Frequency (Hz): 50-60
- Rated Power-frequency Withstand Voltage (r.m.s.) (kV): 3
- Rated Short-time Thermal Current (ith) (lpn): 60
- Relative Humidity: 95% (Non Condensing)
- Storage Temperature (°C): -10 to +70
- Working Temperature (°C): 0 to 50
- Schneider Electric Circuit Breaker Compact NSX160F (Pemutus Sirkuit)atribut:
- Network Frequency (Hz): 50/60
- Network Type: Air Conditioning
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Short Name: NSX160F
- Performance Level: F 36 kA 415 V AC
- Range: ComPacT
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Utilization Category: Category A
- Schneider Electric Residual Current Breaker with Overcurrent Protection (RCBO)Deskripsi:This Acti9 iCV40 ARC product is an arc fault detection RCBO. It is a 1P+N with 1 protected pole, 6A In rated current and C tripping curve. The earth leakage protection class is A-SI type with a sensitivity of 30mA. The earth-leakage protection time delay is instantaneous. The rated short circuit breaking capacity goes up to 6000A at 230VAC conforming to EN/IEC 61009-2-1 standard and 10kA at 230VAC conforming to EN/IEC60947-2. This product protects against short circuit, cable overload, electrical shock by indirect contact and fire hazards. Its 2 unique VisiTrip indicators reduce intervention time by showing the faulty circuit and identifying quickly the type of default. It has an electrical endurance going up to 10000 cycles and a mechanical endurance going up to 20000 cycles. The Ui rated insulation voltage is 250VAC. Its limitation class 3 (according to EN/IEC60898-1) improves downstream circuit protection cost. The product can be clipped on a DIN rail. Its width is 4 pitches of 9mm. Pollution degree is 2. The product colour is white (RAL9003). It has an IP20 degree of protection (as per IEC/EN 60529 standard) and becomes IP40 once in modular enclosure. This product is compliant with EN/IEC 62606, EN/IEC 61009-1 and EN/IEC 61009-2-1 standard.atribut:
- Breaking Capacity (kA): 6000 A Icn (at 230V AC 50Hz conforming to IEC 61009-2-1); 10 Icu (at 230V AC 50Hz conforming to EN/IEC 60947-2)
- Breaking Capacity Code: N
- Curve Code: C
- Device Short Name: iCV40N ARC
- Earth Leakage Protection: Integrated
- Earth-Leakage Protection Class: Type A-SI (Super Immunised)
- Earth-Leakage Protection Time Delay: Instantaneous
- Electrical Data Recording: Date and time; Maintenance indicators
- Network Type: AC
- Neutral Position: Left
- Number of Protected Poles: 1
- Poles Description: 1P + N
- Product Specific Application: Arc fault detection
- Product or Component Type: Arc fault detection RCBO
- Range: Acti9
- Rated Breaking and Making Capacity (A): Idm 3000 (at 230 V AC 50 Hz conforming to IEC 61009-2-1)
- Residual Current Tripping Technology: Voltage independent
- Standard: EN/IEC 62606; EN/IEC 61009-1; EN/IEC 60947-2; EN/IEC 61009-2-1
- Suitability For Isolation: Yes
- Trip Unit Technology: Thermal-magnetic
- Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)atribut:
- Product or Component Type: Power Meter
- Range: EasyLogic
- NISO Cable Duct Curva (Kabel Duct Curva)Deskripsi:Struktur: bawahan ducting dan tutupnyaatribut:
- Material: PVC
- Working Temperature (°C): -40 to 80
- Fort Analog AC Volt Meter (Panel Voltmeter)atribut:
- Class: 1.5
- Fort Digital AC Ampere Meter (Amperemeter)Deskripsi:AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
Daftar Harga ampere meter analog Terbaru October 2026
| Fort Ampere Meter VIA CT/5A AC Analog (Amperemeter Panel) | Rp91.900 |
| GAE Analog Amperemeter | Rp489.900 |
| Fort Ampere Meter AC/DC Analog (Panel Ammeter) | Rp58.900 |
| LARKIN Analog AC Ampere Meter Via CT/5A | Rp119.900 |
| CIC Ampere Meter | Rp98.900 |
| Fort Ampere Meter Direct AC Analog (Alat Ukur Arus Listrik) | Rp98.900 |
| Mitsubishi Electric Mechanical Indicating Instrument Ac Ammeter Square Instrument YS-8NAA | Rp569.900 |
| GAE Voltmeter | Rp559.900 |
| Fort Maximum Demand Meter VIA CT/5A Analog | Rp359.900 |
| CIC Volt Meter | Rp109.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/81P103845289-1.jpg)

/g7P103842583-1.jpg)

/7iP103845270-1.jpg)






/naP108909838-1.jpg)
/q3P102071939-11.jpg)
/pfP111963915-1.jpg)
/doP103104492-12.jpg)
/57P107428187-2.jpg)
/97P103845331-1.jpg)

/9sP103842352-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)